Beli pressure gauge 16 bar tekiro surabaya di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECHCROFT Pressure Gauge GSS100Deskripsi:Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Excellent durability.- Can not be used for steam.atribut:
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- TECHCROFT Pressure Gauge GSS63 (Manometer/ Alat Ukur Tekanan)atribut:
- Dial size (mm): 63
- CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
- TECHCROFT Pressure Gauge GSS100 (Manometer/ Alat Ukur Tekanan)atribut:
- Dial size (mm): 100
- SCHUH Pressure Gauge SX500Deskripsi:SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.atribut:
- Dial Size: 100mm(4inch)
- Conn Size: 1/2inch NPT Lower Back
- Material: All Stainless Steel
- Range: 0-1000bar/15000Psi
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- NAGANO Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)atribut:
- Type: Small pressure gauge
- Shape: Flush type D frame
- Case Shape: With connection at the back
- Joint Size: R1/4(PT)
- Weight (g): 95
- Measurement Fluid: Air or liquid(however, no corrosion)
- Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
- Materias (Bourdon Tube): C6872T
- Materials (share): C3604BD
- Exterior: SUS304 material
- Scale Angle: 270 degree
- Precision: +/-3.0%F.S.
- Measurement Range (MPa): 0 - 1.0
- Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
- Outer Diameter d (mm): 50
- YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.atribut:
- Shape of Casing: Type A
- Size: 60
- Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
- Dimensions (cm): 9x7x35
- CEJN Pressure Gauge DS63 (Manometer/ Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.atribut:
- Color: Chrome Metallic
- Connection Type: Bottom
- TECHCROFT Pressure Gauge GCH100atribut:
- Dial Size: 100mm(4inch)
- Conn Size: 1/2inch NPT Bottom
- Material: Case:Black Steel Conn:Brass
- Range: 0-10bar
- SCHUH Pressure Gauge SX500 (Manometer/ Alat Ukur Tekanan)atribut:
- Dial size (mm): 100
Daftar Harga pressure gauge 16 bar tekiro surabaya Terbaru October 2026
| TECHCROFT Pressure Gauge GSS100 | Rp1.799.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan) | Rp2.999.900 |
| TECHCROFT Alat Pengukur Tekanan GSB63 | Rp349.900 |
| TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp59.900 |
| MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp449.900 |
| TECHCROFT Pressure Gauge GSS63 (Manometer/ Alat Ukur Tekanan) | Rp779.900 |
| CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp729.900 |
| TECHCROFT Pressure Gauge GSS100 (Manometer/ Alat Ukur Tekanan) | Rp2.199.900 |
| SCHUH Pressure Gauge SX500 | Rp3.299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P102636903-1.jpg)
/puP102029930-2.jpg)

/b1P101000397-4.jpg)
/P102615168-1.jpg)
/P103022338-1.jpg)
/qlP102044957-8.jpg)
/P103022392-1.jpg)


/apP105017385-8.jpg)
/P102029947-1.jpg)
/agP105017376-1.jpg)
/nbP107536839-1.jpg)

/P103022374-1.jpg)
/P102011959-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)